Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52330-JN

  • Zoro # G408367566


product price: $273.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52330-JN
Zoro #
G408367566
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-AC Fits Delco Tools: 334-1175; Arrowhead: AND0036; Fits Bosch: AL3254N, AL3254X; Fits Delco: 10463613; Fits Denso: 101211-0060, 101211-0120, 210-0100, 210-0101, 210-0316; General Motors: 94854169; JAndN Electrical Products: 400-52330; Lester: 13482, 13550; Fits Lucas Electric: LRB00210-LESTER: 13482, 13550, VOLT: 12, AMPS: 70, CONDITION: New, REGULATOR CLOCK: 3:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.800mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.600mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.866, MOUNTING EAR THICKNESS: 22mm, MOUNTING EAR 2 THICKNESS: 1.087, MOUNTING EAR 2 THICKNESS: 27.600mm, MOUNTING EAR 3 THICKNESS: 0.610, MOUNTING EAR 3 THICKNESS: 15.500mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: S, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: IGN, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 5, GROOVE OD: 2.106, GROOVE OD: 53.500mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.283, PULLEY OUTER DIAMETER: 58mmReplaces Part Numbers: 400-52330

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.