Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52331-JN

  • Zoro # G608367571


product price: $294.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52331-JN
Zoro #
G608367571
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AND0068; Fits Chrysler Motors: 53008651; Fits Denso: 121000-4130, 210-0149, 211-0127, 9712109-413; Lester: 13453-LESTER: 13453, VOLT: 12, AMPS: 120, CONDITION: New, REGULATOR CLOCK: 6:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.700mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 11.200mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.185, MOUNTING EAR THICKNESS: 30.100mm, MOUNTING EAR 2 THICKNESS: 0.492, MOUNTING EAR 2 THICKNESS: 12.500mm, MOUNTING EAR 3 THICKNESS: 1.067, MOUNTING EAR 3 THICKNESS: 27.100mm, FAN LOCATION: Internal, REGULATOR LOCATION: External, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: F1, TERMINAL 3 SIZE: M4x0.7, TERMINAL ID 4: F2, TERMINAL 4 SIZE: M4x0.7, POLARITY: Negative, NUMBER OF GROOVES: 7, GROOVE OD: 2.559, GROOVE OD: 65mm, PULLEY TYPE: SolidReplaces Part Numbers: 400-52331

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.