Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52332-JN

  • Zoro # G608367687


product price: $275.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52332-JN
Zoro #
G608367687
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-AC Fits Delco Tools: 334-1835; Arrowhead: AND0080; Fits Bosch: AL1260N, AL1260X; Fits Delco: 10463805, 321-1218, 334-1835; Fits Denso: 100211-8190, 100211-8750, 100211-8770, 101211-5840, 101211-5870, 210-0215, 210-0216, 9760211-877; Fits Honda: 31100P12A01, 31100-P12-A01, 31100P12A02, 31100-P12-A02, 31100-P14-A01, 31100P14A02, 31100-P14-A02, 31100-PT2-003, 31100PT2-003, CJP76, CJP78, CJS85, CJS88; JAndN Electrical Products: 400-52332; Lester: 13505, 13507; Fits Lucas Electric: LRA01992-LESTER: 13505, 13507, VOLT: 12, AMPS: 90, CONDITION: New, REGULATOR CLOCK: 10:00, ROTATION DIRECTION: Counter Clockwise, MOUNT HOLE ID 1: 8.600mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.866, MOUNTING EAR THICKNESS: 22mm, MOUNTING EAR 2 THICKNESS: 2.220, MOUNTING EAR 2 THICKNESS: 56.400mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: L, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: IG, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: FR, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: C, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 5, GROOVE OD: 2.551, GROOVE OD: 64.800mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.732, PULLEY OUTER DIAMETER: 69.400mmReplaces Part Numbers: 400-52332

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.