Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52337-JN

  • Zoro # G908367639


product price: $320.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52337-JN
Zoro #
G908367639
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-AC Fits Delco Tools: 321-1152, 334-1659, 334-1740, 334-1946; Arrowhead: AND0125; Fits Delco: 10463739, 10464347, 321-1152, 334-1659, 334-1740, 334-1946; Fits Denso: 100211-1000, 100211-1001, 100211-1060, 100211-1061, 100211-2020, 100211-2021, 100211-2170, 100211-3040, 100211-3041, 100211-3060, 100211-3150, 100211-3151, 100211-3220, 100211-3221, 210-0103, 210-0154, 210-0274, 210-0276; Lester: 14462, 14611, 14841, 14846, 14847; Fits Lucas Electric: LRA02665, LRB00156; Toyota: 27060-16040, 27060-63020, 27060-63021, 27060-63080, 27060-63081, 27060-63082, 27060-63100, 27060-63101, 27060-63102, 27060-74010; Valeo: VA493-LESTER: 14462, 14611, 14841, 14846, 14847, VOLT: 12, AMPS: 70, CONDITION: New, REGULATOR CLOCK: 3:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.874, MOUNTING EAR THICKNESS: 22.200mm, MOUNTING EAR 2 THICKNESS: 2.291, MOUNTING EAR 2 THICKNESS: 58.200mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: S, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: IG, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 5, GROOVE OD: 2.083, GROOVE OD: 52.900mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.287, PULLEY OUTER DIAMETER: 58.100mmReplaces Part Numbers: 400-52337

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.