Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52346-JN

  • Zoro # G908367561


product price: $298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52346-JN
Zoro #
G908367561
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AND0253; Fits Denso: 101211-3460; EMP: 4-6844; JAndN Electrical Products: 400-52346; Lester: 12347; Mercury Marine: 834832, 834832T2-LESTER: 12347, VOLT: 12, AMPS: 60, CONDITION: New, REGULATOR CLOCK: 12:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.300mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.614, MOUNTING EAR THICKNESS: 15.600mm, MOUNTING EAR 2 THICKNESS: 2.283, MOUNTING EAR 2 THICKNESS: 58mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: S, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: IG, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 4, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.165, PULLEY OUTER DIAMETER: 55mmReplaces Part Numbers: 400-52346

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.