Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52352-JN

  • Zoro # G908367608


product price: $309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52352-JN
Zoro #
G908367608
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AND0304; Fits Bosch: AL1303X; Fits Denso: 102211-1760, 102211-1770, 102211-9020, 210-0458; Fits Honda: 31100-PCX-J01, 31100PCX-J01, 31100-PCX-J02, CJV77, CJY02; JAndN Electrical Products: 400-52352; Lester: 13894; Fits Lucas Electric: LRA02048-LESTER: 13894, VOLT: 12, AMPS: 105, CONDITION: New, REGULATOR CLOCK: 11:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 11.100mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.866, MOUNTING EAR THICKNESS: 22mm, MOUNTING EAR 2 THICKNESS: 2.299, MOUNTING EAR 2 THICKNESS: 58.400mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: IG, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: C, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: FR, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.244, GROOVE OD: 57mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.480, PULLEY OUTER DIAMETER: 63mmReplaces Part Numbers: 400-52352

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.