Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52357-JN

  • Zoro # G308367574


product price: $273.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52357-JN
Zoro #
G308367574
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AND0345; Fits Bosch: AL3320X, AL3355X; Fits Denso: 102211-5260, 102211-5380, 102211-5650, 102211-5940, 210-0398, 210-0465; JAndN Electrical Products: 400-52357; Lester: 13896; Fits Lucas Electric: LRB00472; Toyota: 27060-21010-LESTER: 13896, VOLT: 12, AMPS: 70, CONDITION: New, REGULATOR CLOCK: 8:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.25, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.866, MOUNTING EAR THICKNESS: 22mm, MOUNTING EAR 2 THICKNESS: 0.744, MOUNTING EAR 2 THICKNESS: 18.900mm, MOUNTING EAR 3 THICKNESS: 0.906, MOUNTING EAR 3 THICKNESS: 23mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: M/FR, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: IG, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 4, GROOVE OD: 2.169, GROOVE OD: 55.100mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.350, PULLEY OUTER DIAMETER: 59.700mmReplaces Part Numbers: 400-52357

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.