Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52361-JN

  • Zoro # G608366093


product price: $289.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52361-JN
Zoro #
G608366093
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 13758, VOLT: 12, AMPS: 120, CONDITION: New, REGULATOR CLOCK: 8:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.700mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.858, MOUNTING EAR THICKNESS: 21.800mm, MOUNTING EAR 2 THICKNESS: 2.283, MOUNTING EAR 2 THICKNESS: 58mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: N/C, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: IG, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 7, GROOVE OD: 1.890, GROOVE OD: 48mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.126, PULLEY OUTER DIAMETER: 54mm-Arrowhead: AND0372, ND210-0421; Fits Bosch: AL9402X; Fits Denso: 101211-7630, 101211-7631, 101211-7632, 101211-7633, 210-0421; JAndN Electrical Products: 400-52361; Jaguar: LJA1800, LJA-1800, LJA1800AC, LJA-1800AC, LJA1800AD, LJA-1800AD, LJA1800AE, LJA-1800AE, LNC1800AA, LNC-1800AA; Lester: 13758; Fits Lucas Electric: LRA02286, LRA03394Replaces Part Numbers: 400-52361

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.