Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52368R-JN

  • Zoro # G308367451


product price: $353.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52368R-JN
Zoro #
G308367451
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11030, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 130, CONDITION: Remanufactured, REGULATOR CLOCK: 11:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.800mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.748, MOUNTING EAR THICKNESS: 19mm, MOUNTING EAR 2 THICKNESS: 1.811, MOUNTING EAR 2 THICKNESS: 46mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: IG, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: C, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: FR, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.559, GROOVE OD: 65mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.811, PULLEY OUTER DIAMETER: 71.400mm-Arrowhead: AND0401, VND0401; Fits Bosch: AL4057X; Fits Denso: 104210-3500, 104210-4480, 104210-4481, 210-0606; Fits Honda: 31100-RCB-Y01, 31100RCB-Y01, 31100-RCB-Y02, CSC50, CSD48; JAndN Electrical Products: 400-52368, 400-52368R; Lester: 11030Replaces Part Numbers: 400-52368R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.