Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52375-JN

  • Zoro # G608367816


product price: $376.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52375-JN
Zoro #
G608367816
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11203, 11505, CRITICAL NOTE: This Unit is a Standard Wound Stator Design, NOT a Hairpin Type like the OE., VOLT: 12, AMPS: 80, CONDITION: New, REGULATOR CLOCK: 8:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.25, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.882, MOUNTING EAR THICKNESS: 22.400mm, MOUNTING EAR 2 THICKNESS: 0.709, MOUNTING EAR 2 THICKNESS: 18mm, MOUNTING EAR 3 THICKNESS: 0.909, MOUNTING EAR 3 THICKNESS: 23.100mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: IG, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: FR, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 4, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.441, PULLEY OUTER DIAMETER: 62mm-Arrowhead: AND0426, VND0426; Fits Bosch: AL3325X; Fits Denso: 104210-818, 104210-8180, 104210-840, 104210-8400, 210-0619; JAndN Electrical Products: 400-52375; JANNCO: 400-52375R; Lester: 11203, 11505; Toyota: 27060-21150, 27060-21151Replaces Part Numbers: 400-52375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.