Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52390R-JN

  • Zoro # G708367471


product price: $368.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52390R-JN
Zoro #
G708367471
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AND0429, AND0479, AND0502, VND0479, VND0502; Fits Bosch: AL6462X, AL6477X; Fits Chrysler Motors: 04727865AB, 04801304AA, 04801304AC, 4727865AB, 4801304AA, 4801304AC; Fits Denso: 421000-0540, 421000-0541, 421000-0542, 421000-0560, 421000-0700; JAndN Electrical Products: 400-52390, 400-52390R; Lester: 11243, 11294, 11295; Fits Lucas Electric: LRA03983; Fits Volkswagen: 7B0-903-015B-LESTER: 11243, 11294, 11295, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 160, CONDITION: Remanufactured, REGULATOR CLOCK: 9:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 11.100mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.50, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.555, MOUNTING EAR THICKNESS: 14.100mm, MOUNTING EAR 2 THICKNESS: 0.563, MOUNTING EAR 2 THICKNESS: 14.300mm, MOUNTING EAR 3 THICKNESS: 0.752, MOUNTING EAR 3 THICKNESS: 19.100mm, FAN LOCATION: Internal, REGULATOR LOCATION: External, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: F, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.476, PULLEY OUTER DIAMETER: 62.900mmReplaces Part Numbers: 400-52390R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.