Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52392R-JN

  • Zoro # G708367457


product price: $538.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52392R-JN
Zoro #
G708367457
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AND0506; Fits Denso: 104210-5080; JAndN Electrical Products: 400-52392; Lester: 11351; Toyota: 27060-0S010-LESTER: 11351, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 130, CONDITION: Remanufactured, REGULATOR CLOCK: 2:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.800mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 10.800mm, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 12.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: 12.500mm, MOUNT HOLE 4 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.772, MOUNTING EAR THICKNESS: 45mm, MOUNTING EAR 2 THICKNESS: 3.870, MOUNTING EAR 2 THICKNESS: 98.300mm, MOUNTING EAR 3 THICKNESS: 0.709, MOUNTING EAR 3 THICKNESS: 18mm, MOUNTING EAR 4 THICKNESS: 3.638, MOUNTING EAR 4 THICKNESS: 92.400mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: IG, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: FR, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 8, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.480, PULLEY OUTER DIAMETER: 63mmReplaces Part Numbers: 400-52392R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.