Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52412R-JN

  • Zoro # G208367520


product price: $450.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52412R-JN
Zoro #
G208367520
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AND0594; Fits Chrysler Motors: 04801866AB, 04801866AC, 4801866AB, 4801866AC; Fits Denso: 421000-0800, 421000-0801; JAndN Electrical Products: 400-52412, 400-52412R; Lester: 11574-LESTER: 11574, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 160, CONDITION: Remanufactured, REGULATOR CLOCK: 2:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.700mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 12.900mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 3.799, MOUNTING EAR THICKNESS: 96.500mm, MOUNTING EAR 2 THICKNESS: 3.661, MOUNTING EAR 2 THICKNESS: 93mm, MOUNTING EAR 3 THICKNESS: 3.661, MOUNTING EAR 3 THICKNESS: 93mm, FAN LOCATION: Internal, REGULATOR LOCATION: External, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: F, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.362, PULLEY OUTER DIAMETER: 60mmReplaces Part Numbers: 400-52412R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.