Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52413R-JN

  • Zoro # G508367725


product price: $498.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52413R-JN
Zoro #
G508367725
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AND0595; Fits Chrysler Motors: 04801833AB, 4801833AB; Fits Denso: 421000-7020, 421000-7021; JAndN Electrical Products: 400-52413, 400-52413R; Lester: 11575-LESTER: 11575, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 180, CONDITION: Remanufactured, REGULATOR CLOCK: 2:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.800mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 12.600mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 3.799, MOUNTING EAR THICKNESS: 96.500mm, MOUNTING EAR 2 THICKNESS: 3.661, MOUNTING EAR 2 THICKNESS: 93mm, MOUNTING EAR 3 THICKNESS: 3.661, MOUNTING EAR 3 THICKNESS: 93mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: F1, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.165, GROOVE OD: 55mm, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.382, PULLEY OUTER DIAMETER: 60.500mmReplaces Part Numbers: 400-52413R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.