Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Alternator

  • Mfr # 400-52416R-JN

  • Zoro # G708367662


product price: $383.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52416R-JN
Zoro #
G708367662
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11368, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 150, CONDITION: Remanufactured, REGULATOR CLOCK: 11:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M6x1.00, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE ID 2: M6x1.00, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE 3 TYPE: Slotted, MOUNT HOLE 4 TYPE: Slotted, MOUNTING EAR THICKNESS: 0.614, MOUNTING EAR THICKNESS: 15.600mm, MOUNTING EAR 2 THICKNESS: 0.614, MOUNTING EAR 2 THICKNESS: 15.600mm, MOUNTING EAR 3 THICKNESS: 1, MOUNTING EAR 3 THICKNESS: 25.400mm, MOUNTING EAR 4 THICKNESS: 1, MOUNTING EAR 4 THICKNESS: 25.400mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: AS, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: RC, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.165, GROOVE OD: 55mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.323, PULLEY OUTER DIAMETER: 59mm-Arrowhead: AND0603, VND0603; Fits Denso: 104210-5950, 210-0752; Fits Ford: 9L3Z10346A, 9L3Z-10346-A, GL952; JAndN Electrical Products: 400-52416, 400-52416R; Lester: 11368Replaces Part Numbers: 400-52416R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.