Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52419R-JN

  • Zoro # G308367413


product price: $555.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52419R-JN
Zoro #
G308367413
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11510, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 150, CONDITION: Remanufactured, REGULATOR CLOCK: 5:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 11.300mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M8x1.25, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 11.300mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M10x1.25, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.705, MOUNTING EAR THICKNESS: 17.900mm, MOUNTING EAR 2 THICKNESS: 0.709, MOUNTING EAR 2 THICKNESS: 18mm, MOUNTING EAR 3 THICKNESS: 0.787, MOUNTING EAR 3 THICKNESS: 20mm, MOUNTING EAR 4 THICKNESS: 0.598, MOUNTING EAR 4 THICKNESS: 15.200mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: IG, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: FR, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 7, GROOVE OD: 2.047, GROOVE OD: 52mm, PULLEY TYPE: Decoupler-Arrowhead: AND0606, VND0606; Fits Denso: 104210-1091, 104211-8090, 104211-8092; JAndN Electrical Products: 400-52419, 400-52419R; Lester: 11510; Toyota: 27060-31211, 27060-31212Replaces Part Numbers: 400-52419R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.