Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52428-JN

  • Zoro # G008367805


product price: $373.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52428-JN
Zoro #
G008367805
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AND0617; Hyundai: 37300-3C180; JAndN Electrical Products: 400-52428; Lester: 11494; Poong Sung Motors: 02131-9530-LESTER: 11494, VOLT: 12, AMPS: 130, CONDITION: New, REGULATOR CLOCK: 1:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 11mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M10x1.25, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 11mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M10x1.25, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.866, MOUNTING EAR THICKNESS: 22mm, MOUNTING EAR 2 THICKNESS: 0.906, MOUNTING EAR 2 THICKNESS: 23mm, MOUNTING EAR 3 THICKNESS: 0.866, MOUNTING EAR 3 THICKNESS: 22mm, MOUNTING EAR 4 THICKNESS: 0.906, MOUNTING EAR 4 THICKNESS: 23mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: L, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: FR, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.067, GROOVE OD: 52.500mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.362, PULLEY OUTER DIAMETER: 60mmReplaces Part Numbers: 400-52428

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.