Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52435R-JN

  • Zoro # G408366958


product price: $321.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52435R-JN
Zoro #
G408366958
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 400-52435R, AND0627; Fits Denso: 104210-6540, 104210-6541; Fits Ford: CJ5T10300DB, CJ5Z10346A, GL8667; JAndN Electrical Products: 400-52435; Lester: 12884-LESTER: 12884, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 175, CONDITION: Remanufactured, REGULATOR CLOCK: 10:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 13.200mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 11.300mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 2.835, MOUNTING EAR THICKNESS: 72mm, MOUNTING EAR 2 THICKNESS: 2.835, MOUNTING EAR 2 THICKNESS: 72mm, MOUNTING EAR 3 THICKNESS: 1.575, MOUNTING EAR 3 THICKNESS: 40mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: LIN, TERMINAL 3 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Decoupler, PULLEY OUTER DIAMETER: 2.114, PULLEY OUTER DIAMETER: 53.700mmReplaces Part Numbers: 400-52435R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.