Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52452R-JN

  • Zoro # G208367421


product price: $381.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52452R-JN
Zoro #
G208367421
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11402, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 100, CONDITION: Remanufactured, REGULATOR CLOCK: 12:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M10x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.25, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.843, MOUNTING EAR THICKNESS: 21.400mm, MOUNTING EAR 2 THICKNESS: 0.630, MOUNTING EAR 2 THICKNESS: 16mm, MOUNTING EAR 3 THICKNESS: 0.913, MOUNTING EAR 3 THICKNESS: 23.200mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: IG, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: FR, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.421, PULLEY OUTER DIAMETER: 61.500mm-Arrowhead: AND0512, VND0512; Fits Denso: 104210-2270, 104210-2340, 104210-2341, 104210-2344, 104211-8430, 104211-8432; JAndN Electrical Products: 400-52452, 400-52452R; Lester: 11402; Toyota: 27060-0V010, 27060-36010, 27060-36011Replaces Part Numbers: 400-52452R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.