Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52460R-JN

  • Zoro # G508367404


product price: $501.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52460R-JN
Zoro #
G508367404
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11507, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 150, CONDITION: Remanufactured, REGULATOR CLOCK: 7:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 12.300mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 12.300mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.969, MOUNTING EAR THICKNESS: 50mm, MOUNTING EAR 2 THICKNESS: 0.980, MOUNTING EAR 2 THICKNESS: 24.900mm, MOUNTING EAR 3 THICKNESS: 1.969, MOUNTING EAR 3 THICKNESS: 50mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: F, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.248, GROOVE OD: 57.100mm, PULLEY TYPE: Decoupler, PULLEY OUTER DIAMETER: 2.559, PULLEY OUTER DIAMETER: 65mm-Arrowhead: AND0637; Fits Denso: 104210-2170; General Motors: 13502584; JAndN Electrical Products: 400-52460; Lester: 11507; Other OEMS: 400-52460R-AEP, NC1399W/O-PULLEY; SAAB: 13-50-2584Replaces Part Numbers: 400-52460R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.