Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52485R-JN

  • Zoro # G808367821


product price: $571.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52485R-JN
Zoro #
G808367821
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AND0650, ND104210-6406, VND0650; Fits BMW: 12-31-7-605-061, 12-31-7-605-479, 7605061-03; Fits Denso: 104210-6400, 104210-6401, 104210-6402, 104210-6403, 104210-6405, 104210-6406; JAndN Electrical Products: 400-52485, 400-52485R; Lester: 14204; Fits Lucas Electric: LRA03710-LESTER: 14204, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 210, CONDITION: Remanufactured, REGULATOR CLOCK: 10:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 11.200mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.50, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 1.795, MOUNTING EAR THICKNESS: 45.600mm, MOUNTING EAR 2 THICKNESS: 1.075, MOUNTING EAR 2 THICKNESS: 27.300mm, MOUNTING EAR 3 THICKNESS: 0.906, MOUNTING EAR 3 THICKNESS: 23mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: LIN, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: N/C, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.165, PULLEY OUTER DIAMETER: 55mmReplaces Part Numbers: 400-52485R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.