Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52488R-JN

  • Zoro # G608367076


product price: $544.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52488R-JN
Zoro #
G608367076
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 400-52488R, AND0482; Fits Denso: 104210-6000, 104210-6001, 104210-6110; General Motors: 15817893, 15868747; JAndN Electrical Products: 400-52488; Lester: 11181-LESTER: 11181, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 220, CONDITION: Remanufactured, REGULATOR CLOCK: 7:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.300mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 12.600mm, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.200mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: 10.200mm, MOUNT HOLE 4 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.555, MOUNTING EAR THICKNESS: 14.100mm, MOUNTING EAR 2 THICKNESS: 2.516, MOUNTING EAR 2 THICKNESS: 63.900mm, MOUNTING EAR 3 THICKNESS: 0.689, MOUNTING EAR 3 THICKNESS: 17.500mm, MOUNTING EAR 4 THICKNESS: 0.689, MOUNTING EAR 4 THICKNESS: 17.500mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: F, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.654, PULLEY OUTER DIAMETER: 67.400mmReplaces Part Numbers: 400-52488R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.