Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52492R-JN

  • Zoro # G108367583


product price: $307.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52492R-JN
Zoro #
G108367583
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11647, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 150, CONDITION: Remanufactured, REGULATOR CLOCK: 1:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 12.200mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.300mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.969, MOUNTING EAR THICKNESS: 50mm, MOUNTING EAR 2 THICKNESS: 1.969, MOUNTING EAR 2 THICKNESS: 50mm, MOUNTING EAR 3 THICKNESS: 0.972, MOUNTING EAR 3 THICKNESS: 24.700mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: F, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, POLARITY: Negative, SHAFT PULLEY OD: 0.669, SHAFT PULLEY OD: 17mm, SHAFT: M14x1.50-Arrowhead: 400-52492R, AND0610; Fits Denso: 104211-8160, 104211-8161; General Motors: 22865612, 22988006; JAndN Electrical Products: 400-52492; Lester: 11647Replaces Part Numbers: 400-52492R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.