Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52506R-JN

  • Zoro # G108367798


product price: $610.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52506R-JN
Zoro #
G108367798
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11594, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 140, CONDITION: Remanufactured, REGULATOR CLOCK: 7:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 12.400mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.709, MOUNTING EAR THICKNESS: 18mm, MOUNTING EAR 2 THICKNESS: 2.539, MOUNTING EAR 2 THICKNESS: 64.500mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: D+, TERMINAL 3 SIZE: M5x0.8, POLARITY: Negative, NUMBER OF GROOVES: 5, GROOVE OD: 1.933, GROOVE OD: 49.100mm, PULLEY TYPE: Clutch-Arrowhead: 400-52506R, AND0643; Fits Chrysler Motors: 56029579AB; Fits Denso: 104211-8000; Fiat: P56029579AB; JAndN Electrical Products: 400-52506; Lester: 11594Replaces Part Numbers: 400-52506R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.