Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52509R-JN

  • Zoro # G308367048


product price: $656.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52509R-JN
Zoro #
G308367048
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 400-52509R; Fits BMW: 12-13-7-640-131, 12-31-7-640-132, 12-31-7-640-875; Fits Denso: 104210-6720, 104210-6721, 104211-8181; JAndN Electrical Products: 400-52509; Lester: 20854; Fits Lucas Electric: LRA03979-LESTER: 20854, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 180, CONDITION: Remanufactured, REGULATOR CLOCK: 10:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.800mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.50, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 1.535, MOUNTING EAR THICKNESS: 39mm, MOUNTING EAR 2 THICKNESS: 1.102, MOUNTING EAR 2 THICKNESS: 28mm, MOUNTING EAR 3 THICKNESS: 0.906, MOUNTING EAR 3 THICKNESS: 23mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: LIN, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: N/C, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 1.929, GROOVE OD: 49mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.126, PULLEY OUTER DIAMETER: 54mmReplaces Part Numbers: 400-52509R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.