Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52513R-JN

  • Zoro # G808365919


product price: $477.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52513R-JN
Zoro #
G808365919
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 20362, 20363, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 150, CONDITION: Remanufactured, REGULATOR CLOCK: 11:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.600mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M8x1.25, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 8.600mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M8x1.25, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.819, MOUNTING EAR THICKNESS: 20.800mm, MOUNTING EAR 2 THICKNESS: 0.906, MOUNTING EAR 2 THICKNESS: 23mm, MOUNTING EAR 3 THICKNESS: 0.819, MOUNTING EAR 3 THICKNESS: 20.800mm, MOUNTING EAR 4 THICKNESS: 0.906, MOUNTING EAR 4 THICKNESS: 23mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: LIN, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: N/C, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 1.909, GROOVE OD: 48.500mm, PULLEY TYPE: Decoupler, PULLEY OUTER DIAMETER: 2.165, PULLEY OUTER DIAMETER: 55mm-Arrowhead: 400-52513R; Fits Denso: 104210-1970, 104210-1971; Fits Ford: 1764817, 1821291, CV6T10300DB, CV6T10300DC, CV6Z10346C, GL8689; JAndN Electrical Products: 400-52513; Lester: 20362, 20363; Fits Lucas Electric: LRA03763Replaces Part Numbers: 400-52513R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.