Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52540R-JN

  • Zoro # G008366921


product price: $483.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52540R-JN
Zoro #
G008366921
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 400-52540R; Fits Denso: 104210-1070; JAndN Electrical Products: 400-52540; Lester: 11525; Suzuki: 31400-59L00-LESTER: 11525, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 130, CONDITION: Remanufactured, REGULATOR CLOCK: 12:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.600mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 12.100mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M10x1.25, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 2.953, MOUNTING EAR THICKNESS: 75mm, MOUNTING EAR 2 THICKNESS: 2.953, MOUNTING EAR 2 THICKNESS: 75mm, MOUNTING EAR 3 THICKNESS: 0.827, MOUNTING EAR 3 THICKNESS: 21mm, MOUNTING EAR 4 THICKNESS: 0.906, MOUNTING EAR 4 THICKNESS: 23mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: IG, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: C, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: FR, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.354, GROOVE OD: 59.800mm, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.559, PULLEY OUTER DIAMETER: 65mmReplaces Part Numbers: 400-52540R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.