Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52679R-JN

  • Zoro # G408366910


product price: $557.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52679R-JN
Zoro #
G408366910
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 400-52679R; Fits Denso: 104211-0010, 104211-0011; Fits Ford: F2GT10300DA, F2GZ10346C, G2GT10300EA, G2GZ10346F, GL8784, GL8852; Lester: 8913-LESTER: 8913, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 175, CONDITION: Remanufactured, REGULATOR CLOCK: 11:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.600mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.50, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.567, MOUNTING EAR THICKNESS: 14.400mm, MOUNTING EAR 2 THICKNESS: 0.591, MOUNTING EAR 2 THICKNESS: 15mm, MOUNTING EAR 3 THICKNESS: 0.906, MOUNTING EAR 3 THICKNESS: 23mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: AS, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: RC, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: LI, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.252, GROOVE OD: 57.200mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.512, PULLEY OUTER DIAMETER: 63.800mmReplaces Part Numbers: 400-52679R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.