Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52683R-JN

  • Zoro # G608367113


product price: $429.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52683R-JN
Zoro #
G608367113
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 157, CONDITION: Remanufactured, REGULATOR CLOCK: 11:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.600mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.50, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.591, MOUNTING EAR THICKNESS: 15mm, MOUNTING EAR 2 THICKNESS: 0.591, MOUNTING EAR 2 THICKNESS: 15mm, MOUNTING EAR 3 THICKNESS: 0.906, MOUNTING EAR 3 THICKNESS: 23mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: LI, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: RC, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: AS BVS, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 8, GROOVE OD: 2.736, GROOVE OD: 69.500mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 3, PULLEY OUTER DIAMETER: 76.200mm, : Used in Dual Alternator Systems-Arrowhead: 400-52683R; Fits Delco: AR186695; Fits Denso: 104211-9260; Fits Ford: GL8826, HC3T10300FA, HC3Z10346FReplaces Part Numbers: 400-52683R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.