Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52688R-JN

  • Zoro # G808367685


product price: $591.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52688R-JN
Zoro #
G808367685
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11750, 11779, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 170, CONDITION: Remanufactured, REGULATOR CLOCK: 12:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE 1 TYPE: Slotted, MOUNT HOLE ID 2: 10.500mm, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 8.400mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: 9.700mm, MOUNT HOLE 4 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 2.465, MOUNTING EAR THICKNESS: 62.600mm, MOUNTING EAR 2 THICKNESS: 2.465, MOUNTING EAR 2 THICKNESS: 62.600mm, MOUNTING EAR 3 THICKNESS: 2.465, MOUNTING EAR 3 THICKNESS: 62.600mm, MOUNTING EAR 4 THICKNESS: 2.465, MOUNTING EAR 4 THICKNESS: 62.600mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: BSS, TERMINAL 3 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 7, GROOVE OD: 1.929, GROOVE OD: 49mm, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.126, PULLEY OUTER DIAMETER: 54mm-Arrowhead: 400-52688R; Fits BMW: 12-31-7-591-532, 12-31-7-591-533; Fits Denso: 104210-6050, 104210-6051, 104210-6052; Lester: 11750, 11779Replaces Part Numbers: 400-52688R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.