Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52695R-JN

  • Zoro # G808366916


product price: $201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52695R-JN
Zoro #
G808366916
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 400-52695; Fits Denso: 104210-3531, 104210-3532; Fits Ford: 3M5T10300LA, 3M5T10300LB, 3M5T10300LC, 3M5T10300LD; Lester: 24046; Fits Lucas Electric: LRA03047-LESTER: 24046, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 120, CONDITION: Remanufactured, REGULATOR CLOCK: 9:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 9.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.890, MOUNTING EAR THICKNESS: 48mm, MOUNTING EAR 2 THICKNESS: 2.835, MOUNTING EAR 2 THICKNESS: 72mm, MOUNTING EAR 3 THICKNESS: 2.835, MOUNTING EAR 3 THICKNESS: 72mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: S, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: RC, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 1.937, GROOVE OD: 49.200mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.087, PULLEY OUTER DIAMETER: 53mmReplaces Part Numbers: 400-52695R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.