Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-58022-JN

  • Zoro # G008367195


product price: $780.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-58022-JN
Zoro #
G008367195
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLT: 12, AMPS: 50, CONDITION: New, REGULATOR CLOCK: 6:00, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.638, MOUNTING EAR THICKNESS: 16.200mm, MOUNTING EAR 2 THICKNESS: 0.949, MOUNTING EAR 2 THICKNESS: 24.100mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: IG, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: P, TERMINAL 5 SIZE: Female Bullet, POLARITY: Negative, NUMBER OF GROOVES: 1, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.701, PULLEY OUTER DIAMETER: 68.600mm-Fits Ford/New Holland: MT40006956Replaces Part Numbers: 400-58022

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.