Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Armature

  • Mfr # 301-14007-JN

  • Zoro # G408380589


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-14007-JN
Zoro #
G408380589
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: GFD3001; Fits Ford: B6A10005, B6A-10005-B, B6A-10005-C, C1TF-10005-A, C1TZ10005A, C1TZ-10005-A, FAS10005B, GM18, GM20, GM9; JAndN Electrical Products: 301-14007, 301-14007R; Lester: 75, 99, RGA75-LESTER: 75, 99, RGA75, VOLT: 6/12, CONDITION: New, BODY OD: 3, BODY OD: 76.200mm, CE OD: 0.390, CE OD: 9.900mm, DE OD: 0.669, DE OD: 17mm, LENGTH: 218.700 mm, LENGTH: 8.610, CE TO STOP: 9.700, DE TO STOP: 48.300, LAM STACK THICKNESS: 2.445, LAM STACK THICKNESS: 62.100mm, : Keyway on DE@ .669-20 ThreadReplaces Part Numbers: 301-14007

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.