Zoro Homepage

JAndN Electrical Products Armature

  • Mfr # 301-20004R-JN

  • Zoro # G708380722


product price: $458.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-20004R-JN
Zoro #
G708380722
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 16, RGA16, VOLT: 6, CONDITION: Remanufactured, BODY OD: 2.780, BODY OD: 70.600mm, CE OD: 0.563, CE OD: 14.300mm, DE OD: 0.669, DE OD: 17mm, LENGTH: 251.600 mm, LENGTH: 9.906, CE TO STOP: 22.900, DE TO STOP: 51.300, LAM STACK THICKNESS: 3.260, LAM STACK THICKNESS: 82.800mm, : Keyway on DE@ 0.669-20 Threaded DE Shaft-Arrowhead: 301-20004R; JAndN Electrical Products: 301-20004; Lester: 16, RGA16Replaces Part Numbers: 301-20004R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.