Zoro Homepage

JAndN Electrical Products Armature

  • Mfr # 301-20009R-JN

  • Zoro # G808380738


product price: $550.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-20009R-JN
Zoro #
G808380738
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 625, VOLT: 12, CONDITION: Remanufactured, BODY OD: 2.776, BODY OD: 70.500mm, CE OD: 0.669, CE OD: 17mm, DE OD: 0.669, DE OD: 17mm, LENGTH: 237.300 mm, LENGTH: 9.343, CE TO STOP: 21.100, DE TO STOP: 50.700, LAM STACK THICKNESS: 2.634, LAM STACK THICKNESS: 66.900mm, : Keyway on DE@ 0.669-20 Threaded DE Shaft @ Internal Threads On CE End-JAndN Electrical Products: 301-20009; Lester: 625Replaces Part Numbers: 301-20009R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.