JAndN Electrical Products Bearing, Ball

  • Mfr # 130-01098-2-JN

  • Zoro # G208379097


product price: $45.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130-01098-2-JN
Zoro #
G208379097
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes 2 Plastic Tolerance Rings, BEARING TYPE: Double Sealed, ID: 0.669, ID: 17 mm, INDUSTRY NUMBER: 6203, OD: 1.575, OD: 40 mm, QUALITY TYPE: Standard, WIDTH: 0.472, WIDTH: 12mm-Arrowhead: 130-01098-2, BRG0106; BMS MotorSports: 6203-2RS-LHA; Fits Ford: F5OU10A304AA; JAndN Electrical Products: 130-01098, 130-01098-10, 130-01155Replaces Part Numbers: 130-01098-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.