JAndN Electrical Products Bearing, Ball

  • Mfr # 130-01129-2-JN

  • Zoro # G008379228


product price:  $42.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130-01129-2-JN
Zoro #
G008379228
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-BEARING TYPE: Double Shielded, ID: 0.787, ID: 20 mm, INDUSTRY NUMBER: 6904ZZ, OD: 1.457, OD: 37 mm, QUALITY TYPE: Standard, WIDTH: 0.354, WIDTH: 9mm-Arrowhead: 130-01129-2, BRG0033; JAndN Electrical Products: 130-01031, 130-01129, 130-01139Replaces Part Numbers: 130-01129-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.