Zoro Homepage

JAndN Electrical Products Fuse Block

  • Mfr # 252-01037-JN

  • Zoro # G708377258


product price: $70.75
/ea

Key Features

Body Material
Plastic
Length
3.772 in
Width
3.358 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252-01037-JN
Zoro #
G708377258
UPC #
-
Country of Origin
Turkey

Dimensions

Length
3.772 in
Width
3.358 in

Details

Item
Open Fuse Block
Body Material
Plastic

Description

One New Aftermarket Tech Info:-Arrowhead: 252-01037; Cole Hersee: 46379-6, 46379-6BX-AMPS: 150, : Common Hot Feed to 6 Individually Fused Circuits@ Molded Plastic Insulator Body@ Includes Non-Fused 12 Terminal Common Feed with 10-32 Threaded Stud for Ground Return or Common Hot, FUSE TYPE: ATC And ATO Bladed Fuses, HIGH AMPS: 25, INPUT TYPE: 10-32 Stud, LENGTH: 3.772, LENGTH: 95.800 mm, MOUNTING: 5, NUMBER OF ATTACHING HOLES: 4, NUMBER OF CIRCUITS: 6, OUTPUT TYPE: 6 6.3mm Blades, WIDTH: 3.358, WIDTH: 85.300mmReplaces Part Numbers: 252-01037

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.