Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Housing, CE

  • Mfr # 382-12008-JN

  • Zoro # G508380878


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382-12008-JN
Zoro #
G508380878
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 382-12008; Fits Delco: 1935265-COMPOSITION: Cast Iron, UNIT TYPE: Generators, NUMBER OF THRU BOLTS: 2, THRU BOLTS ID: 8.4mm, THRU BOLTS THREADED: Unthreaded, OD: 3.862, OD: 98.100 mm, MOUNT HOLE ID 1: 8.300mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.492, MOUNTING EAR THICKNESS: 12.500mm, INCLUDES: Bushing Included, : Drilled And Tapped For Tach Drive, : 133.12056Replaces Part Numbers: 382-12008

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.