Zoro Homepage

JAndN Electrical Products Isolator

  • Mfr # 626-01000-JN

  • Zoro # G508400934


product price: $253.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626-01000-JN
Zoro #
G508400934
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-CRITICAL NOTE: Will Not Work with Fits Delco CS Series Alternators, VOLTAGE INPUT LOW: 6, VOLTAGE INPUT HIGH: 50, AMPS: 160, LENGTH: 212 mm, LENGTH: 8.346, WIDTH: 112mm, WIDTH: 4.409, HEIGHT: 2.520, HEIGHT: 64mm, NUMBER OF INPUTS: 1, NUMBER OF BATTERY BANKS: 2, IGNITION TERMINAL: TRUE, SENSE TERMINAL: FALSE, : Negative Ground @3/8-16 Threaded Terminals-Arrowhead: BSL0003; EMP: 4-6852; JAndN Electrical Products: 626-01000; Northwest Regulator: MBG160; Sure Power: 1602Replaces Part Numbers: 626-01000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.