Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Isolator

  • Mfr # 626-01001-JN

  • Zoro # G508400989


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626-01001-JN
Zoro #
G508400989
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: BSL0005; JAndN Electrical Products: 626-01001; Northwest Regulator: MBG90-CRITICAL NOTE: Will Not Work With Fits Delco CS Series Alternators, VOLTAGE INPUT LOW: 0, VOLTAGE INPUT HIGH: 50, AMPS: 90, LENGTH: 102 mm, LENGTH: 4.016, WIDTH: 114mm, WIDTH: 4.488, HEIGHT: 3.346, HEIGHT: 85mm, NUMBER OF INPUTS: 1, NUMBER OF BATTERY BANKS: 2, IGNITION TERMINAL: FALSE, SENSE TERMINAL: FALSE, : Negative GroundReplaces Part Numbers: 626-01001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.