
JAndN Electrical Products Isolator
Mfr # 626-01008-JN
Zoro # G408401031
product price: $290.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626-01008-JN
Zoro #
G408401031
UPC #
-
Country of Origin
Turkey
Description
One New Aftermarket Tech Info:-Arrowhead: BSL0014; EMP: 4-6856; JAndN Electrical Products: 626-01008-VOLTAGE INPUT LOW: 0, VOLTAGE INPUT HIGH: 50, AMPS: 270, LENGTH: 14.961, LENGTH: 380 mm, WIDTH: 116mm, WIDTH: 4.567, HEIGHT: 2.520, HEIGHT: 64mm, NUMBER OF INPUTS: 1, NUMBER OF BATTERY BANKS: 2, IGNITION TERMINAL: TRUE, SENSE TERMINAL: FALSE, : Negative Ground @3/8-16 Main Terminals @1/4-20 Excitation TerminalReplaces Part Numbers: 626-01008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.