Zoro Homepage

JAndN Electrical Products Jacketed Triplex Wire

  • Mfr # 600-10021-100-JN

  • Zoro # G308377467


product price: $460.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-10021-100-JN
Zoro #
G308377467
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 600-10021-100; JAndN Electrical Products: 600-10021, 600-10021-100-: Meets DOT and Coast Guard Specs for Electrical Systems, CERTIFICATIONS: UL 1426, COLOR: Black/Green/White, INSULATION TYPE: PVC, JACKET COLOR: White, MARINE: TRUE, NO. OF WIRES: 3, OPERATING TEMPERATURE: 105°C/221°F Dry, 75°C/167°F Wet, SPOOL LENGTH: 100mm, SPOOL LENGTH: 3.937, VOLTAGE RATING: 600, WIRE GAUGES: 10Replaces Part Numbers: 600-10021-100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.