Zoro Homepage

JAndN Electrical Products Jacketed Triplex Wire

  • Mfr # 600-14017-100-JN

  • Zoro # G608377501


product price: $282.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-14017-100-JN
Zoro #
G608377501
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-CERTIFICATIONS: SAE J1128, COLOR: Black/Green/White, INSULATION TYPE: PVC, JACKET COLOR: Gray, MARINE: FALSE, NO. OF WIRES: 3, OPERATING TEMPERATURE: -30° to 105°C / -22° to 221°F, SPOOL LENGTH: 100mm, SPOOL LENGTH: 3.937, VOLTAGE RATING: 0-60, WIRE GAUGES: 14-Arrowhead: 600-14017-100; Grote: 82-5520; JAndN Electrical Products: 600-14017, 600-14017-100Replaces Part Numbers: 600-14017-100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.