Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 201-12013-JN

  • Zoro # G908379519


product price: $36.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-12013-JN
Zoro #
G908379519
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ADR5002, ADR5005, ADR5019, AFD5003; Fits Delco: 10476394, 10495192, 1893675, 192, 1936622, 1939845, 1949355, 1949356, 1949357, 1951272, 1970757; Fits Ford: C5AF10A352A1, C5AZ10344F1, C5AZ10344G, C5AZ10344K, C5AZ-10344-K, C9AF10A352B, C9AF-10A352-B, E87F10A352AA, E87F-10A352-AA, E8TZ10344A, E8TZ-10344-A, GP493, GP652; JAndN Electrical Products: 201-01000, 201-12002, 201-12013; Prestolite: 34-127, 34-128, PU585, PU587-BELT WIDTH: 10, CENTER OF GROOVE TO REAR: 0.496, CENTER OF GROOVE TO REAR: 12.600mm, GROOVE TYPE: V-Groove, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 1, NUT RECESS: 0.220, NUT RECESS: 5.600mm, OD: 2.626, OD: 66.700 mm, PULLEY TYPE: Solid, THICKNESS: 21.770 mmReplaces Part Numbers: 201-12013

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.