Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 201-14001-JN

  • Zoro # G808379404


product price: $52.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-14001-JN
Zoro #
G808379404
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: GFD5002, GFD5003; Atlantic Quality Parts: 1100-0657; Fits Ford: 9N10130A, 9N-10130A, 9N10130B, 9N-10130B; JAndN Electrical Products: 201-14001-: .590-20 Internal Threads, BELT WIDTH: 16, CENTER OF GROOVE TO REAR: 0.492, CENTER OF GROOVE TO REAR: 12.500mm, GROOVE TYPE: V-Groove, ID: 0.598, ID: 15.200 mm, NUMBER OF GROOVES: 1, OD: 3.740, OD: 95 mm, PULLEY TYPE: Solid, THICKNESS: 23.900 mmReplaces Part Numbers: 201-14001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.