Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 201-14002-JN

  • Zoro # G908379465


product price: $45.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-14002-JN
Zoro #
G908379465
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-BELT WIDTH: 10, CENTER OF GROOVE TO REAR: 0.528, CENTER OF GROOVE TO REAR: 13.400mm, GROOVE TYPE: V-Groove, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 1, NUT RECESS: 0.098, NUT RECESS: 2.500mm, OD: 3.150, OD: 80 mm, PULLEY TYPE: Solid, THICKNESS: 22.970 mm-Arrowhead: AFD5002; Fits Ford: D2OF10A352, D2OF10A352A1A, D2OZ10344A, GP416, GP467, GP468, GP493, GP511Replaces Part Numbers: 201-14002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.