Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 201-14004-JN

  • Zoro # G808379442


product price: $53.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-14004-JN
Zoro #
G808379442
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 201-14004; Fits Ford: E8PZ10344B-BELT WIDTH: 10, CENTER OF GROOVE TO REAR: 0.939, CENTER OF GROOVE TO REAR: 23.850mm, GROOVE TYPE: V-Groove, ID: 0.591, ID: 15 mm, NUMBER OF GROOVES: 1, NUT RECESS: 0.854, NUT RECESS: 21.700mm, OD: 3, OD: 76.200 mm, PULLEY TYPE: Solid, THICKNESS: 31.630 mmReplaces Part Numbers: 201-14004

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.