Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 201-16001-JN

  • Zoro # G208379318


product price: $40.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-16001-JN
Zoro #
G208379318
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-BELT WIDTH: 13, CENTER OF GROOVE TO REAR: 0.384, CENTER OF GROOVE TO REAR: 9.750mm, GROOVE TYPE: V-Groove, ID: 0.626, ID: 15.900 mm, KEYWAY WIDTH: 0.157, KEYWAY WIDTH: 4mm, NUMBER OF GROOVES: 1, NUT RECESS: 0.118, NUT RECESS: 3mm, OD: 3.126, OD: 79.400 mm, PULLEY TYPE: Solid, THICKNESS: 19.030 mm-Arrowhead: AMO5000, PL107-64; JAndN Electrical Products: 201-16001, 201-18001; Leece Neville: 4944176B05; Prestolite: 107-64; Thermo King: 77-614Replaces Part Numbers: 201-16001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.