Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 201-24001-JN

  • Zoro # G708379320


product price: $33.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-24001-JN
Zoro #
G708379320
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ABO5001; Fits Bosch: 1-126-600-154, 1-126-600-222, 1-126-600-262, 1-126-600-265, 1-126-600-308, 1-126-600-309, 1-126-600-345, 1126600348, 1-126-600-348, 1126600488, 1-126-600-488, 1-126-600-544; JAndN Electrical Products: 201-24001; Other OEMS: B9028-018-BELT WIDTH: 10, CENTER OF GROOVE TO REAR: 1.339, CENTER OF GROOVE TO REAR: 34mm, GROOVE TYPE: V-Groove, ID: 0.669, ID: 17 mm, KEYWAY WIDTH: 0.197, KEYWAY WIDTH: 5mm, NUMBER OF GROOVES: 1, NUT RECESS: 1.398, NUT RECESS: 35.500mm, OD: 2.874, OD: 73 mm, PULLEY TYPE: Solid, THICKNESS: 43 mmReplaces Part Numbers: 201-24001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.